Beli PoE Switch Hikvision di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikvision Fast Ethernet Unmanaged POE Switch
    Mulai

    Rp849.900

    Hikvision Fast Ethernet Unmanaged POE Switch
    Deskripsi:
    DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
  2. Hikvision Turbo HD Turret Camera (Kamera Pengawas)
    25%
    Mulai

    Rp419.900

    Hikvision Turbo HD Turret Camera (Kamera Pengawas)
    Deskripsi:
    2MP Indoor EXIR Fixed Turret Camera (2.8mm)- High quality imaging with 2 MP, 1920 × 1080 resolution- 2.8 mm Fixed lens- Up to 20 m IR distance for bright night imaging- One port for four switchable signals (TVI/AHD/CVI/CVBS)- Water and dust resistant (IP66)
    atribut:
    • Resolution (MP): 2
    • Fixed Lens (mm): 2.8
    • Operating Conditions (°C): -40 to 60 (-40 to 140°F)
    • Maximum Power Consumption (W): 3.2
    • Power Supply (V DC): 12 ± 25%
  3. Hikvision ColorVu Lite (Kamera Pengawas)
    Mulai

    Rp619.900

    Hikvision ColorVu Lite (Kamera Pengawas)
    Deskripsi:
    1/2.8inch Progressive CMOS, ICR, 1920x1080:25fps(P)/30fps(N), H.265+/H.265/H.264+&H.264, 3D DNR, BLC, up to 30m warm light, F1.0, DC12V & PoE,Support mobile monitoring via Hik-Connect *power supply no included
    atribut:
    • IP Range: IP67
  4. PROLiNK Gigabit PoE Switch 8-Port
    Mulai

    Rp2.099.900

    PROLiNK Gigabit PoE Switch 8-Port
    Deskripsi:
    Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 8
    • Switching Capacity: Up to 16G
    • Power Supply (W): 150
  5. Hikvision Camera Dual Light Series (Kamera Pengawas)
    Mulai

    Rp1.699.900

    Hikvision Camera Dual Light Series (Kamera Pengawas)
    Deskripsi:
    1/3inch Progressive CMOS, ICR,2560x1440: 20fps(P)/(N), H.265+/H.265/H.264+&H.264, DWDR, 3D DNR, BLC, IR or white light range: up to 30m, Built-in microphone, DC12V & PoE, Support mobile monitoring via Hik-Connect*power supply is not included
    atribut:
    • IP Range: IP67
    • DWDR/WDR: DWDR
    • Power Supply (V): DC12 & PoE
    • Material: Metal & Plastic
  6. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
  7. tp-link 5Port Gb Desktop Switch with 4Port PoE+
    Mulai

    Rp489.900

    tp-link 5Port Gb Desktop Switch with 4Port PoE+
    Deskripsi:
    5× 10/100 Mbps RJ45 ports 4× PoE ports transfer data and power on individual cables Works with IEEE 802.3af compliant PDs Up to 250 m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 41 W for all PoE ports* Plug and play with no configuration required 
    atribut:
    • Interface: • 5x10/100 Mbps RJ45 Ports (Ports 1–4 support 802.3af PoE)• AUTO Negotiation• AUTO MDI/MDIX
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 3.9x3.9x1.0 (100x98x25mm)
    • External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/0.81)
    • Maximum Heat Dissipation (BTU/hour): • 6.48 (no PD connected)• 160.27(with 41W PD connected)
    • Maximum Power Consumption (W): 1.9 (220/50Hz, no PD connected), 47 (220/50Hz, with 41W PD connected)
    • Packet Forwarding Rate (Mpps): 0.744
  8. Hikvision Fixed Dome Network Camera (Kamera Pengawas)
    Mulai

    Rp599.900

    Hikvision Fixed Dome Network Camera (Kamera Pengawas)
    atribut:
    • Resolution (MP): 2
    • Lens Type (mm): 2.8
  9. tp-link 10Port Gb Smart Switch with 8Port PoE+
    Mulai

    Rp2.499.900

    tp-link 10Port Gb Smart Switch with 8Port PoE+
    Deskripsi:
    150 W PoE Budget: 8× 802.3at/af-compliant PoE+ ports with a total power supply of 150 W*. Full Gigabit Ports: 8× gigabit PoE+ ports and 2× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping.
    atribut:
    • Interface: • 8x10/100/1000 Mbps RJ45 Ports, all supporting PoE+ (Auto-Negotiation/Auto MDI/MDIX)• 2x100/1000 Mbps SFP Slots
    • System Requirements: Microsoft® Windows® 98SE, NT, 2000, XP, Vista™ or Windows 7/8/10, MAC® OS, NetWare®, UNIX® or Linux.
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 11.6x7.1x1.7 (294x180x44mm)
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1x, IEEE 802.1p
    • Fan Quantity: 1
    • Maximum Heat Dissipation (BTU/hour): • 41.63 (with no PD connected)• 539.35 (with 150W PD connected)
    • Maximum Power Consumption (W): 12.2 (110V/60Hz with no PD connected), 173.9 (110V/60Hz with 150W PD connected)
    • Mounting: Rack Mountable
    • Packet Buffer Memory (Mbit): 4.1
    • Packet Forwarding Rate (Mpps): 14.9
  10. tp-link 8Port 10-100Mbps Desktop Switch with 4Port PoE
    Mulai

    Rp509.900

    tp-link 8Port 10-100Mbps Desktop Switch with 4Port PoE
    Deskripsi:
    8× 10/100 Mbps RJ45 ports 4× PoE ports transfer data and power on individual cables Works with IEEE 802.3af compliant PDs Up to 250m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 41 W for all PoE ports* Plug and play with no configuration required 
    atribut:
    • Interface: • 8x10/100 Mbps RJ45 Ports (Ports 1–4 support 802.3af PoE)• AUTO Negotiation• AUTO MDI/MDIX
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 6.7x3.9x1.1 (171x98x27mm)
    • External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/0.81)
    • Maximum Heat Dissipation (BTU/hour): • 7.5 (no PD connected)• 160.61 (with 41W PD connected)
    • Maximum Power Consumption (W): 2.2 (220V/50Hz no PD connected), 47.1 ((220V/50Hz with 41W PD connected)
    • Packet Forwarding Rate (Mpps): 1.1904
  11. tp-link 16Port 10-100 Mbps Plus 2Port Gb PoE+ Switch
    Mulai

    Rp2.599.900

    tp-link 16Port 10-100 Mbps Plus 2Port Gb PoE+ Switch
    Deskripsi:
    16× PoE+ 10/100 Mbps RJ45 ports, 2× Gigabit RJ45 ports, and 1× combo Gigabit SFP slot. High PoE power budget with up to 30 W for each PoE port and 150 W for all PoE ports.* Up to 250 m data and power transmission under extend mode specially designed for surveillance system.** Priority mode for ports 1–8 to guarantees the quality of sensitive applications like video monitor. Isolation Mode allows one-click client traffic separation for higher security and performance. Easy to use, with no configuration and installation needed.
    atribut:
    • Interface: • 16xPoE+ 10/100 Mbps RJ45 Ports• 2x10/100/1000 Mbps RJ45 Ports• 1xCombo Gigabit SFP Slot
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): • 43.34 (no PD connected)• 589.25 (with 150W PD connected)
    • Packet Forwarding Rate (Mpps): 5.36
    • Fan Quantity: 2
    • Maximum Power Consumption (W): 12.71 (220/50Hz. no PD connected), 172.8 (220/50Hz. with 150 W PD connected)
    • Power Supply (V/Hz): 100–240 AC/50-60
  12. tp-link JetStream Desktop Switch
    Mulai

    Rp449.900

    tp-link JetStream Desktop Switch
    atribut:
    • Transmission Method: Store-And-Forward
  13. tp-link JeatStream Easy Smart Switch
    Mulai

    Rp839.900

    tp-link JeatStream Easy Smart Switch
    atribut:
    • Certification: FCC, CE, RoHS
    • System Requirements: Microsoft Windows for running Utility
    • Transmission Method: Store and Forward
  14. Bardi CCTV Camera (Kamera Pengawas)
    Mulai

    Rp549.900

    Bardi CCTV Camera (Kamera Pengawas)
    Deskripsi:
    BARDI IP Camera Outdoor Static with PoE merupakan kamera pintar yang dapat menyalurkan video dan suara langsung melalui smartphone.IP Camera ini memiliki tempat penyimpanan slot SD Card max 128GB (tidak termasuk) dan dapat memberi notifikasi bila ada yang lewat pada jam yang di tentukan dalam aplikasi.Pada posisi gelap terdapat 3 Night mode yang dapat dipilih, (IR Mode, Color Light Mode, Auto Mode) dan juga terdapat lampu sorot untuk hasil gambar yang lebih baik pada malam hari.BARDI IP Camera Outdoor Static with PoE ini hanya hanya perlu untuk disambungkan ke sumber listrik dan dihubungkan ke aplikasi BARDI Smart Home dengan menggunakan koneksi Wifi 2.4 Ghz untuk dapat berfungsi dengan optimal dan juga bisa disambungkan langsung dengan router untuk koneksi yang jauh lebih stabil.BARDI IP Camera Outdoor Static with PoE memiliki nilai IP67 (Ingress Protection) sehingga lebih tahan terhadap curah hujan yang jauh lebih tinggi.
    atribut:
    • Wireless (Ghz): 2.4 (Wifi)
  15. Socomec Switch Automatic Trasnfer (Saklar Pemindah/ATS)
    Mulai

    Rp43.999.900

    Socomec Switch Automatic Trasnfer (Saklar Pemindah/ATS)
    Deskripsi:
    Automatic Changeover Switch.ATyS p is a range of three-phase automatic changeover switches with positive break indication. They incorporate all the functions offered by the ATyS p, as well as functions designed for power management and enabling communication. In automatic mode they enable the monitoring of, and the on load changeover switching between, two power supply sources, in accordance with the parameters configured via pushbuttons and an LCD screen. They are intended for use in low voltage power systems where interruption of the load supply is acceptable during transfer.
    atribut:
    • No. of Pole: 4P
  16. HP Aruba Instant On 1830 48G 4SFP Switch
    Mulai

    Rp22.999.900

    HP Aruba Instant On 1830 48G 4SFP Switch
    Deskripsi:
    Instant On 1830 switch.
Daftar Harga PoE Switch Hikvision Terbaru October 2026
Hikvision Fast Ethernet Unmanaged POE SwitchRp849.900
Hikvision Turbo HD Turret Camera (Kamera Pengawas)Rp419.900
Hikvision Fixed Bullet Network Camera (Kamera Pengawas)Rp579.900
Hikvision ColorVu Lite (Kamera Pengawas)Rp619.900
PROLiNK Gigabit PoE Switch 8-PortRp2.099.900
Hikvision Camera Dual Light Series (Kamera Pengawas)Rp1.699.900
Phoenix Contact Industrial Ethernet SwitchRp2.099.900
tp-link 5Port Gb Desktop Switch with 4Port PoE+Rp489.900
Hikvision Fixed Dome Network Camera (Kamera Pengawas)Rp599.900
tp-link 10Port Gb Smart Switch with 8Port PoE+Rp2.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)